![24X38 CR DR HE40 MDX 3/8 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDR8aW1hZ2UvanBlZ3xhREF3TDJnNE9TOHhNRGN4TnpZMk9EZ3pOVE0xT0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZTRkpDWHpNd01IZ3pNREF1YW5CbnxmZWI0OGEwNWE2Y2I2NjVjYzY4ZmRhMWUwZGVlMzc0ZGIxMmJkYjRlODA0NTk1ZTlmMTAyOWY1ZGY4YzIwNGUx)
![24X38 CR DR HE40 MDX 3/8 HBG LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDR8aW1hZ2UvanBlZ3xhREF3TDJnNE9TOHhNRGN4TnpZMk9EZ3pOVE0xT0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZTRkpDWHpNd01IZ3pNREF1YW5CbnxmZWI0OGEwNWE2Y2I2NjVjYzY4ZmRhMWUwZGVlMzc0ZGIxMmJkYjRlODA0NTk1ZTlmMTAyOWY1ZGY4YzIwNGUx)
DODGE
DODGE
24X38 CR DR HE40 MDX 3/8 HBG LAG
DODGE DODGE
Description
24X38 CR DR HE40 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats
Part #
208882
BDI #
267324
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
4796.0550420399995
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X38-CR-DR-HE40-MDX-3-8-HBG-LAG/p/267324
Your Price
$ 4,796.06 / each
$ 5,160.00 / each BDIExpress
$ 5,160.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
324.61
EAN
0782475943166
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | One Piece | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
24X38 CR DR HE40 MDX 3/8 HBG LAG
Manufacturer Internal Number
208882
Weight / LBS
715
Long Description
Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 2.93" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh