https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMDN8aW1hZ2UvanBlZ3xhRGRrTDJnNU15OHhNRGN4TnpZMU16YzVORGcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlgwaFNRbDh6TURCNE16QXdMbXB3Wnd8YjhkZDRhZmI0ZTIwNzViYjNhOTE1MTQ0YmY2MTFlODQ4ZjcyNTJmOWVjYmJmMjI0OWNkN2FjMzZiNmMxY2RiNA
DODGE
DODGE
30X78 ST DR HE70 MDX 3/8 HBG LAG
DODGE DODGE
Description
30X78 ST DR HE70 MDX 3/8 HBG LAG, 220660 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 78" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
220660
BDI #
27316196
Details
18778.97404326
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X78-ST-DR-HE70-MDX-3-8-HBG-LAG/p/27316196
Your Price
$ 18,778.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477699610
Weight / US pound
2079.62
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE70
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220660
Long Description
Conveyor Pulley; Drum; Straight Face; 78" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
4-7/16 To 7 Inch | 112.713 To 177.8 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
78 Inch | 1981.2 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh