https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh
DODGE
DODGE
36X16 CR DR XT40 MDX 1/2 HBG LAG
DODGE DODGE
Description
36X16 CR DR XT40 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
234418
BDI #
20505155
Details
5017.610410830001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X16-CR-DR-XT40-MDX-1-2-HBG-LAG/p/20505155
Your Price
$ 5,017.61 / each
$ 5,642.00 / each BDIExpress
$ 5,642.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
353.802
EAN
0782476904999
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
234418
Long Description
Conveyor Pulley; Drum; Crowned Face; 16" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Face Width
16 Inch | 406.4 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh