https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFpsTDJnek5pOHhNRGN4TnpZMk9URTVOVGd3Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlh6TXdNSGd6TURBdWFuQm58ZTk5ZDhkYjhmMDliN2UwNDI5NTQ4M2RjNzRmYWM1NzAxNjg0ZWE4MWY0N2U3ZTA5YjU5MmIzY2VmZmE3N2UyOQ
DODGE
DODGE
36X60 ST DR HE70 MDX CONVEYOR ; 221106
DODGE DODGE
Description
36X60 ST DR HE70 MDX CONVEYOR ; 221106, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
221106
BDI #
27296321
Details
36059.60357816
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X60-ST-DR-HE70-MDX-CONVEYOR-;-221106/p/27296321
Your Price
$ 36,059.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477771293
Weight / US pound
2601
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE70
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
221106
Long Description
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Face Width
60 Inch | 1524 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter
Bushing Bore Range
4-7/16 To 7 Inch | 112.713 To 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh