https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEQmhMMmhtTlM4eE1EYzJPVFU1TlRFM01EZzBOaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlNFUlVXVjlJUlY5SVVrSmZNekF3ZURNd01DNXFjR2N8ODI2NTQyOTUwODRjOTJjMTNhYTNkYjllOGNhMWM3NDM3MGIzOTQ5YmNlY2YwOWUxYWQ1ZDE1NjMyM2IyMjQ2Mg
DODGE
DODGE
42X20 CR DR HE50 3/8 HBG LAG ; 225296
DODGE DODGE
Description
42X20 CR DR HE50 3/8 HBG LAG ; 225296, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Part #
225296
BDI #
27296259
Details
4706.82120226
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/42X20-CR-DR-HE50-3-8-HBG-LAG-;-225296/p/27296259
Your Price
$ 4,706.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782476910662
Weight / US pound
556
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225296
Long Description
Conveyor Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
20 Inch | 508 Millimeter
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh