https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MzJ8aW1hZ2UvanBlZ3xhR0V6TDJnNE9DOHhNRGN4TnpZMk5qQTRNamcwTmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZTRkpDWHpNd01IZ3pNREF1YW5Cbnw3NDIwODlkNDE0NWFlNGY2YTMzMGIwMGE4YzJhNGJhNDJhZGE0NzFiYWZhMmZlMDliNDdlZWM5YWU4MzllMmNh
DODGE
DODGE
6X51 CR DR XT25 MDX 1/2 HBG LAG
DODGE DODGE
Description
6X51 CR DR XT25 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT25 Bushing; Mine Duty Extra Class; 6" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Part #
234124
BDI #
20504647
Details
2065.02139096
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/6X51-CR-DR-XT25-MDX-1-2-HBG-LAG/p/20504647
Your Price
$ 2,065.02 / each
$ 2,322.00 / each BDIExpress
$ 2,322.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
45.359
EAN
0782476902056
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
234124
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT25 Bushing; Mine Duty Extra Class; 6" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
6 Inch | 152.4 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh