https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFEQTJMMmd4WWk4eE1ESTVOemcyTmpNMU5EY3hPQzlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVjlOU0VWZk16QXdlRE13TUM1cWNHY3xlNjc5YjY1MTUxMjE2MGFhNzdkNzg1ZmFiMzc1MDc5NjA5OTI3OTIwNjQ3MjM3ZDc0OWVmYzAzYWFiNzhmYmQw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD20051H70
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD20051H70 CONVEYOR PULLEY ; POR 20X51 MD DRUM H70 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; M-HE70 Bushing; Mine Duty; 20" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 4.45" Length Thru Bore; 1 Keyseats
Part #
CMD20051H70
BDI #
17796038
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD20051H70/p/17796038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
259.688
EAN
0697950602417
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE70
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
571
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; M-HE70 Bushing; Mine Duty; 20" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 4.45" Length Thru Bore; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Bushing Bore Range
4-7/16 To 7 Inch | 112.725 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh