https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRqTDJnME55OHhNREk1TnpnM01EYzBOVFl6TUM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8NDQzMTgxYjY2YTBmYjk1Y2QxOGY4ZWNiNWM3ZWM3MzRmMzkxYTI3MWNmMTM2ZGRiY2I5OGNmNzE2MDRmMmNmNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMW10051H30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMW10051H30 CONVEYOR PULLEY ; POR 10X51 MD WING H30 LESS BSH
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; M-HE30 Bushing; Mine Duty; 10" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Part #
CMW10051H30
BDI #
17796763
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMW10051H30/p/17796763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
82.628
EAN
0697950669137
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE30
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
182
Long Description
Conveyor Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; M-HE30 Bushing; Mine Duty; 10" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh