Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CMW14057H30 https://www.bdiexpress.com/medias/INDM-GPLYXXX-WNG-CRWN-MDTY-MHE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDl8aW1hZ2UvanBlZ3xhRGRqTDJnME55OHhNREk1TnpnM01EYzBOVFl6TUM5SlRrUk5MVWRRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5TlNFVmZNekF3ZURNd01DNXFjR2N8NDQzMTgxYjY2YTBmYjk1Y2QxOGY4ZWNiNWM3ZWM3MzRmMzkxYTI3MWNmMTM2ZGRiY2I5OGNmNzE2MDRmMmNmNg
17796745 Conveyor Pulleys 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CMW14057H30

Description

CMW14057H30 CONVEYOR PULLEY ; POR 14X57 MD WING H30 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; M-HE30 Bushing; Mine Duty; 14" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats

Part #

CMW14057H30

BDI #
17796745

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
170.704
EAN
0697950667638
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE30
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
376
Long Description
Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; M-HE30 Bushing; Mine Duty; 14" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh