PRECISION PULLEY
PRECISION PULLEY
MDD3024F;30X24 CF MINE DUTY DRUM W/F
PRECISION PULLEY PRECISION PULLEY
Description
30X24 CF MINE DUTY DRUM W/F PULLEY ; CONVEYOR PULLEY 30X24 FOR BUSH REQD
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; F Bushing; Mine Duty Class; 30" Pulley Diameter; 1-13/16 To 4" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
MDD3024F
BDI #
23143830
Details
4056.4350948700003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/MDD3024F;30X24-CF-MINE-DUTY-DRUM-W-F/p/23143830
Your Price
$ 4,056.44 / each
$ 5,533.00 / each BDIExpress
$ 5,533.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
303.453
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
F
Class
Mine Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 3-13/16 to 4 Has No Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
MDD3024F
Long Description
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; F Bushing; Mine Duty Class; 30" Pulley Diameter; 1-13/16 To 4" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Bushing Bore Range
1-13/16 To 4 Inch | 46.038 To 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh