Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MDD3646NS;36X46 CF MINE DUTY DRUM W/NS https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-MDTY-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MTh8aW1hZ2UvanBlZ3xhREF3TDJoak1TODVOamMyTWpBNE56QXhORGN3TG1wd1p3fDJiODAzOWRiYmMzMTM4MDlmMmE5ZDMyMjM5YWY3NDQ4NmQ1ODNhNjFiOTNjOTA2NWJhMjZhNDJiODI2NmVlMTc
23169413 Conveyor Pulleys 

PRECISION PULLEY PRECISION PULLEY

MDD3646NS;36X46 CF MINE DUTY DRUM W/NS

Description

36X46 CF MINE DUTY DRUM W/NS PULLEY ; CONVEYOR PULLEY 36X46 FOR BUSH REQD

Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; NS Bushing; Mine Duty Class; 36" Pulley Diameter; 3-5/16 To 6" Bushing Bore Range; 6" Length Thru Bore; 1 Keyseats

Part #

MDD3646NS

BDI #
23169413

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9145.14396216 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,145.14 / each
$ 12,474.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
675.398
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
NS
Class
Mine Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
MDD3646NS
Long Description
Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; NS Bushing; Mine Duty Class; 36" Pulley Diameter; 3-5/16 To 6" Bushing Bore Range; 6" Length Thru Bore; 1 Keyseats
Length Thru Bore
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
3-5/16 To 6 Inch | 84.138 To 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh