![T3.5X72.31FFER23 + SHAFT PER 10016](/medias/INDXXXXXXXXX-25095980-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhREpoTDJneFpDOHhNRFV3TnpRNU56Z3pNalEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNU9EQmZNekF3ZURNd01DNXFjR2N8NTA1MTQyYzM2M2NjOTU1NTMyOWFkYzgzODRiMzdkNTZlZmEyNDM1MWM4NjY4Y2VkYzc5ZjkwZmYzZDZhY2Y3Zg)
![T3.5X72.31FFER23 + SHAFT PER 10016](/medias/INDXXXXXXXXX-25095980-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhREpoTDJneFpDOHhNRFV3TnpRNU56Z3pNalEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNU9EQmZNekF3ZURNd01DNXFjR2N8NTA1MTQyYzM2M2NjOTU1NTMyOWFkYzgzODRiMzdkNTZlZmEyNDM1MWM4NjY4Y2VkYzc5ZjkwZmYzZDZhY2Y3Zg)
PRECISION PULLEY
PRECISION PULLEY
T3.5X72.31FFER23 + SHAFT PER 10016
PRECISION PULLEY PRECISION PULLEY
Description
3.5"X72.31" TUBE PULLEY W/BRG & SHAFT ; 1.4375 X 74" D&T-2 PER 10016
Conveyor Pulley; Tube Type; 3-1/2" Outside Diameter; 72.31" Face Width; Flat Face; ER23 Bearing; With Shaft
Part #
T3.5X72.31FFER23 + SHAFT PER 10016
BDI #
25100709
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/T3-5X72-31FFER23-+-SHAFT-PER-10016/p/25100709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.ppi-global.com
Product Detail
Conveyor Pulley
Product Specification
Tube Type; 3-1/2" Outside Diameter; 72.31" Face Width; Flat Face; ER23 Bearing; With Shaft
Long Description
Conveyor Pulley; Tube Type; 3-1/2" Outside Diameter; 72.31" Face Width; Flat Face; ER23 Bearing; With Shaft