Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T4.5X20.25PXT20 + SHAFT PER 10762 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095980-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhREpoTDJneFpDOHhNRFV3TnpRNU56Z3pNalEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVNU9EQmZNekF3ZURNd01DNXFjR2N8NTA1MTQyYzM2M2NjOTU1NTMyOWFkYzgzODRiMzdkNTZlZmEyNDM1MWM4NjY4Y2VkYzc5ZjkwZmYzZDZhY2Y3Zg
25100703 Conveyor Pulleys 

PRECISION PULLEY PRECISION PULLEY

T4.5X20.25PXT20 + SHAFT PER 10762

Description

4.5"X20.25" TUBE PULLEY W/BUSH & SHAFT ; 1.9375 X 30.25" 3KS D&T-2 2TDT 1.625

Conveyor Pulley; Tube Type; 4-1/2" Outside Diameter; 20-1/4" Face Width; PXT20 Bushing; With Shaft

Part #

T4.5X20.25PXT20 + SHAFT PER 10762

BDI #
25100703

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.ppi-global.com
Product Detail
Conveyor Pulley
Product Specification
Tube Type; 4-1/2" Outside Diameter; 20-1/4" Face Width; PXT20 Bushing; With Shaft
Long Description
Conveyor Pulley; Tube Type; 4-1/2" Outside Diameter; 20-1/4" Face Width; PXT20 Bushing; With Shaft