PRECISION PULLEY
PRECISION PULLEY
XPD3022E;30X22 CF DRUM PULLEY W/E
PRECISION PULLEY PRECISION PULLEY
Description
30X22 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 30X22 FOR BUSH REQD
Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; E Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-5/16 To 3-1/2" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Part #
XPD3022E
BDI #
23166568
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2401.0213669600003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD3022E;30X22-CF-DRUM-PULLEY-W-E/p/23166568
Your Price
$ 2,401.02 / each
$ 3,275.00 / each BDIExpress
$ 3,275.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
127.913
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
E
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD3022E
Long Description
Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; E Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-5/16 To 3-1/2" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Face Width
22 Inch | 558.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
1-5/16 To 3-1/2 Inch | 33.338 To 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh