https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
PRECISION PULLEY
PRECISION PULLEY
XPD3618PXT45;36X18CF DRUM PULLEY W/PXT45
PRECISION PULLEY PRECISION PULLEY
Description
36X18 CF DRUM PULLEY W/PXT45 ; CONVEYOR PULLEY 36X18 FOR BUSH REQD
Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-7/16 To 4-1/2" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Part #
XPD3618PXT45
BDI #
23159919
Details
3802.7766514500004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD3618PXT45;36X18CF-DRUM-PULLEY-W-PXT45/p/23159919
Your Price
$ 3,802.78 / each
$ 5,187.00 / each BDIExpress
$ 5,187.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
188.241
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD3618PXT45
Long Description
Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-7/16 To 4-1/2" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Bushing Bore Range
2-7/16 To 4-1/2 Inch | 61.913 To 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Face Width
18 Inch | 457.2 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh