https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
PRECISION PULLEY
PRECISION PULLEY
XPD3642PXT35;36X42CF DRUM PULLEY W/PXT35
PRECISION PULLEY PRECISION PULLEY
Description
36X42 CF DRUM PULLEY W/PXT35 ; CONVEYOR PULLEY 36X42 FOR BUSH REQD
Pulley; Drum; Crowned Face; 42" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1-15/16 To 3-1/2" Bushing Bore Range; 2-1/2" Length Thru Bore; 1 Keyseats
Part #
XPD3642PXT35
BDI #
23160064
Details
4999.991950550001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD3642PXT35;36X42CF-DRUM-PULLEY-W-PXT35/p/23160064
Your Price
$ 4,999.99 / each
$ 6,820.00 / each BDIExpress
$ 6,820.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
326.586
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD3642PXT35
Long Description
Pulley; Drum; Crowned Face; 42" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1-15/16 To 3-1/2" Bushing Bore Range; 2-1/2" Length Thru Bore; 1 Keyseats
Face Width
42 Inch | 1066.8 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 3-1/2 Inch | 49.213 To 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh