https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
PRECISION PULLEY
PRECISION PULLEY
XPD3660PXT35;36X60CF DRUM PULLEY W/PXT35
PRECISION PULLEY PRECISION PULLEY
Description
36X60 CF DRUM PULLEY W/PXT35 ; CONVEYOR PULLEY 36X60 FOR BUSH REQD
Pulley; Drum; Crowned Face; 60" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1-15/16 To 3-1/2" Bushing Bore Range; 2-1/2" Length Thru Bore; 1 Keyseats
Part #
XPD3660PXT35
BDI #
23162027
Details
6356.290315210001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD3660PXT35;36X60CF-DRUM-PULLEY-W-PXT35/p/23162027
Your Price
$ 6,356.29 / each
$ 8,670.00 / each BDIExpress
$ 8,670.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
410.047
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD3660PXT35
Long Description
Pulley; Drum; Crowned Face; 60" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1-15/16 To 3-1/2" Bushing Bore Range; 2-1/2" Length Thru Bore; 1 Keyseats
Face Width
60 Inch | 1524 Millimeter
Bushing Bore Range
1-15/16 To 3-1/2 Inch | 49.213 To 88.9 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh