https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
PRECISION PULLEY
PRECISION PULLEY
XPD4230PXT40;42X30CF DRUM PULLEY W/PXT40
PRECISION PULLEY PRECISION PULLEY
Description
42X30 CF DRUM PULLEY W/PXT40 ; CONVEYOR PULLEY 42X30 FOR BUSH REQD
Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
XPD4230PXT40
BDI #
23163159
Details
5028.5842562
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD4230PXT40;42X30CF-DRUM-PULLEY-W-PXT40/p/23163159
Your Price
$ 5,028.58 / each
$ 6,859.00 / each BDIExpress
$ 6,859.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
342.462
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD4230PXT40
Long Description
Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bushing Bore Range
2-7/16 To 4 Inch | 61.913 To 101.6 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh