https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
PRECISION PULLEY
PRECISION PULLEY
XPD4238PXT40;42X38CF DRUM PULLEY W/PXT40
PRECISION PULLEY PRECISION PULLEY
Description
42X38 CF DRUM PULLEY W/PXT40 ; CONVEYOR PULLEY 42X38 FOR BUSH REQD
Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
XPD4238PXT40
BDI #
23162141
Details
6151.73956059
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD4238PXT40;42X38CF-DRUM-PULLEY-W-PXT40/p/23162141
Your Price
$ 6,151.74 / each
$ 8,391.00 / each BDIExpress
$ 8,391.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
427.737
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD4238PXT40
Long Description
Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bushing Bore Range
2-7/16 To 4 Inch | 61.913 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh