![XPD6036PXT60;60X36CF DRUM PULLEY W/PXT60](/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg)
![XPD6036PXT60;60X36CF DRUM PULLEY W/PXT60](/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg)
PRECISION PULLEY
PRECISION PULLEY
XPD6036PXT60;60X36CF DRUM PULLEY W/PXT60
PRECISION PULLEY PRECISION PULLEY
Description
60X36 CF DRUM PULLEY W/PXT60 ; CONVEYOR PULLEY 60X36 FOR BUSH REQD
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 60" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Part #
XPD6036PXT60
BDI #
23164522
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
18516.0756005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD6036PXT60;60X36CF-DRUM-PULLEY-W-PXT60/p/23164522
Your Price
$ 18,516.08 / each
$ 25,256.00 / each BDIExpress
$ 25,256.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
952.543
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD6036PXT60
Long Description
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 60" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Pulley Diameter
60 Inch | 1524 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 87.313 To 152.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh