PRECISION PULLEY
PRECISION PULLEY
XPU1010SF;10X10 CF DRUM PULLEY W/SF
PRECISION PULLEY PRECISION PULLEY
Description
10X10 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X10 FOR BUSH REQD
Pulley; Drum; Crowned Face; 10" Face Width; Bushed Mount; SF Bushing; Light Duty | Moderate Duty Class; 10" Pulley Diameter; 15/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Part #
XPU1010SF
BDI #
23153314
Details
581.3768815500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPU1010SF;10X10-CF-DRUM-PULLEY-W-SF/p/23153314
Your Price
$ 581.38 / each
$ 793.00 / each BDIExpress
$ 793.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
12.247
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Class
Light Duty | Moderate Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPU1010SF
Long Description
Pulley; Drum; Crowned Face; 10" Face Width; Bushed Mount; SF Bushing; Light Duty | Moderate Duty Class; 10" Pulley Diameter; 15/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 2-15/16 Inch | 23.813 To 74.613 Millimeter
Face Width
10 Inch | 254 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh