https://www.bdiexpress.com/medias/INDREXXXTXXX-10106493-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhRE5tTDJoa1lTOHhNRE0wTXpFME5qazBOalU1TUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TURZME9UTmZNekF3ZURNd01DNXFjR2N8YzMzMTNkMDQ3NTU5MTQxYzY2NWYyMjI2MmJmYTFkMjNmN2VmZDRkNDM4YzIzNDhhMWFiZGM1YzFjMjQ4N2U2Mw
REXNORD
REXNORD
557-695991N
REXNORD REXNORD
Description
557-695991N ROLLER GUIDE, R-GUI 557 2DIA 2S1H POM WH 40X8MM 0.498M (SMARTCATALOG)
Center Roller Guide; 1.26" Track Width; 1.635 Feet Long; 1.42" Width; Acetal; Acetal Insert/Roller Material
Part #
10106493
BDI #
26255448
Details
58.46614967
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Guides/557-695991N/p/26255448
Your Price
$ 58.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
793699362855
Weight / US pound
1.5
Product Group - BDI
M00134
Product Name
Center Roller Guide
Length - Feet
1.635
Material
Acetal
Insert/Roller Material
Acetal
Other Features
Black Acetal Frame | White Acetal Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Center Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10106493
Weight / LBS
1.5
Long Description
Center Roller Guide; 1.26" Track Width; 1.635 Feet Long; 1.42" Width; Acetal; Acetal Insert/Roller Material
Width
1.42 Inch | 36.068 Millimeter
Track Width
1.26 Inch | 32.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh