SYSTEM PLAST
SYSTEM PLAST
VG-686A-1.25-02
SYSTEM PLAST SYSTEM PLAST
Description
VG-686A-1.25-02 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SPDRAIL ALUM 2FT
Assembly; Bead and Bead Guide; Bead; 1.28" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 686A-1.25; 2 Feet Long; 1-3/4" Height; 0.98" Width; Aluminum Guide Material
Part #
VG-686A-1.25-02
BDI #
339076
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
146.52614338
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-686A-1-25-02/p/339076
Your Price
$ 146.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
0.63
EAN
0787405498501
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
686A-1.25
Length - Feet
2
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-686A-1.25-02
Manufacturer Internal Number
VG-686A-1.
Weight / LBS
1.39
Long Description
Assembly; Bead and Bead Guide; Bead; 1.28" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 686A-1.25; 2 Feet Long; 1-3/4" Height; 0.98" Width; Aluminum Guide Material
Height
1.75 Inch | 44.45 Millimeter
Roller Width
1.28 Inch | 32.512 Millimeter
Width
0.98 Inch | 24.892 Millimeter
Roller Diameter
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh