SYSTEM PLAST
SYSTEM PLAST
VG-ARB-SS34-BB-6-5
SYSTEM PLAST SYSTEM PLAST
Description
VG-ARB-SS34-BB-6-5 ROLLER CONVEYOR ASSY
Assembly; Roller and Roller Guide; Roller; 6" Roller Width; 3/4" Roller Diameter; Stainless Steel Material; Series ARB-SS; 5 Feet Long; 1.34" Height; 7.44" Width; Aluminum Guide Material
Part #
VG-ARB-SS34-BB-6-5
BDI #
343840
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-ARB-SS34-BB-6-5/p/343840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
5.86
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Roller and Roller Guide
Type of Roller
Roller
Roller Material
Stainless Steel
Series
ARB-SS
Length - Feet
5
Guide Material
Aluminum
Other Features
Ball Bearing Roller End | Stainless Steel Cross Member Mounting Bracket
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-ARB-SS34-BB-6-5
Manufacturer Internal Number
VG-ARB-SS3
Weight / LBS
12.92
Long Description
Assembly; Roller and Roller Guide; Roller; 6" Roller Width; 3/4" Roller Diameter; Stainless Steel Material; Series ARB-SS; 5 Feet Long; 1.34" Height; 7.44" Width; Aluminum Guide Material
Height
1.34 Inch | 34.036 Millimeter
Roller Width
6 Inch | 152.4 Millimeter
Width
7.44 Inch | 188.976 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh