MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14HF614-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14HF614-R CONVEYOR SCREW FLIGHT ; 14"X14" HELICOID
Flight; Helicoid; 14 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 4" Pipe Diameter; 0.438" Inner Flight Thickness; 0.219" Outer Flight Thickness; Right
Part #
14HF614-R
BDI #
615484
Details
754.0937922900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/14HF614-R/p/615484
Your Price
$ 754.09 / each
$ 1,034.72 / each BDIExpress
$ 1,034.72 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101725
Weight / Kilogram
59.69
EAN
0697950097800
Product Group - BDI
M00134
Product Name
Flight
Product Type
Helicoid
Pitch
14
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Internal Number
14HF614-R
Weight / LBS
132
Long Description
Flight; Helicoid; 14 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 4" Pipe Diameter; 0.438" Inner Flight Thickness; 0.219" Outer Flight Thickness; Right
Coupling Diameter
3 Inch | 76.2 Millimeter
Outer Flight Thickness
0.219 Inch | 5.563 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh