MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16SF612-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16SF612-R SECTIONAL FLIGHT ONLY ; 16" X 16" SIZE
Flight; Sectional; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Part #
16SF612-R
BDI #
615931
Details
169.23844945000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/16SF612-R/p/615931
Your Price
$ 169.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.356
EAN
0697950130187
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
16
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Manufacturer Item Number
16SF612-R
Manufacturer Internal Number
16SF612-R
Weight / LBS
14
Long Description
Flight; Sectional; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh