https://www.bdiexpress.com/medias/INDREXCHNXXX-60M-1SSST-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0Njh8aW1hZ2UvanBlZ3xhRFU1TDJnd1l5OHhNREl3Tmpjek5qVTRNRFl6T0M5SlRrUlNSVmhEU0U1WVdGaGZOakJOWHpGVFUxTlVYMHhHWHpNd01GZ3pNREF1YW5CbnwzYTYzOTAyMjc0N2I2MGRhM2VlZmRhNmMyMDBkYzExNTU4YTZmZjRkZGE3NGJlMjE1NDg2NjVlZDBmOTllYjE0
REXNORD
REXNORD
60M31XM
REXNORD REXNORD
Description
60M31XM TABLETOP CHAIN ; 767.69.31 10FT BOX NON RETURNABLE
Chain, Plate Top; 60M; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
10139438
BDI #
22604977
Details
45.27384292
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/60M31XM/p/22604977
Your Price
$ 45.27 / Foot
$ 72.14 / Foot BDIExpress
$ 72.14 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.758
EAN
0793699157529
Product Group - BDI
M00330
Chain Size
60M
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.209
Long Description
Chain, Plate Top; 60M; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh