https://www.bdiexpress.com/medias/INDREXCHNXXX-2565-1PLSTC-WR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4MDR8aW1hZ2UvanBlZ3xhR0U0TDJoa05pOHhNREl3Tmpjek9UTXdNRE00TWk5SlRrUlNSVmhEU0U1WVdGaGZNalUyTlY4eFVFeFRWRU5mVjFKZk16QXdXRE13TUM1cWNHY3w3YzdkOTFlN2YyZjljNWY2N2NmM2JmZmQ4NWNiMjU2NjU3ODk0OTQ5ZTRmNGRiOGMyMzI3MjMwNTA4ZmJkZWU2
REXNORD
REXNORD
BWR2565 SS PIN
REXNORD REXNORD
Description
BWR2565 SS PIN TABLETOP CHAIN ; 81432911 NON RETURNABLE 3.5" SS PIN
Chain, Plate Top; 2565; Plastic with Plastic Top; 3" Pitch; 3-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
10145688
BDI #
19427898
Details
82.79384024
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/BWR2565-SS-PIN/p/19427898
Your Price
$ 82.79 / Foot
$ 153.19 / Foot BDIExpress
$ 153.19 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.613
EAN
0793699713312
Product Group - BDI
M00330
Chain Size
2565
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.338
Long Description
Chain, Plate Top; 2565; Plastic with Plastic Top; 3" Pitch; 3-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
3.5 Inch | 88.9 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh