https://www.bdiexpress.com/medias/INDREXCHNXXX-1843-2SSPT-SG-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwNjF8aW1hZ2UvanBlZ3xhR0l5TDJobVpDOHhNREl3T0Rjek9UVTVNREUzTkM5SlRrUlNSVmhEU0U1WVdGaGZNVGcwTTE4eVUxTlFWRjlUUjE4ek1EQllNekF3TG1wd1p3fGZlYTc0ZDg0NmI0ZGNlMmY4ZmRiYzU4MWY1ZTE0YjRiNzlmNDYzNDYwZGRjY2Y1NmY2MTE4ZWRhY2YwNzEzNjI
REXNORD
REXNORD
LF 1843 TAB SS-K150 GJ
REXNORD REXNORD
Description
LF 1843 TAB SS-K150 GJ ; 81429862 TABLETOP CHAIN NON RETURNABLE
Plate Top Chain; 1843; 2 Piece Stainless Steel with Plastic Top; 1" Pitch; 1-1/2" Chain Width; Straight Running | Side Flexing
Part #
10145551
BDI #
18621482
Details
216.68767683000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-1843-TAB-SS-K150-GJ/p/18621482
Your Price
$ 216.69 / Foot
$ 400.90 / Foot BDIExpress
$ 400.90 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.499
EAN
0698210847654
Product Group - BDI
M00330
Chain Size
1843
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.071
Long Description
Plate Top Chain; 1843; 2 Piece Stainless Steel with Plastic Top; 1" Pitch; 1-1/2" Chain Width; Straight Running | Side Flexing
Chain Width
1.5 Inch | 38.1 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh