https://www.bdiexpress.com/medias/INDREXCHNXXX-3873-2STL-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NjV8aW1hZ2UvanBlZ3xhREV5TDJnM05TODVPRE0wTlRVeE5qUXdNRGswTDBsT1JGSkZXRU5JVGxoWVdGOHpPRGN6WHpKVFZFeGZWRUZDWHpNd01IZ3pNREF1YW5CbnwxMTJjMWIwOWU2OWY5NDM2ZmQ2ODNjM2FhNzI1N2I2MzcxYTM5YTRiZjM5ZDFmYzAzZDFjMjFlNjYwN2QzOWRk
REXNORD
REXNORD
LF 3873-K1000
REXNORD REXNORD
Description
LF3873K10 TABLE TOP CHAIN ; 2 PIECE STEEL WITH PLASTIC TOP NON RET
3873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 10" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Part #
10177582
BDI #
18621522
Details
134.03383658
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-3873-K1000/p/18621522
Your Price
$ 134.03 / Foot
$ 247.97 / Foot BDIExpress
$ 247.97 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.043
EAN
0698210821579
Product Group - BDI
M00330
Chain Size
3873
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF3873 TAB
Weight / LBS
2.1
Long Description
3873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 10" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Plate Thickness
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Width
10 Inch | 254 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Height
1.23 Inch | 31.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh