SYSTEM PLAST
SYSTEM PLAST
LF 820 K600
SYSTEM PLAST SYSTEM PLAST
Description
LF 820 K600 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE 10FT/BOX
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 6" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Part #
11371
BDI #
335183
Details
251.24613590000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-820-K600/p/335183
Your Price
$ 251.25 / box
$ 286.00 / box BDIExpress
$ 286.00 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.399
EAN
0726166147914
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | Single Hinge | Low Noise
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11371
Weight / LBS
0.84
Long Description
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 6" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Plate Height
0.53 Inch | 13.462 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh