SYSTEM PLAST
SYSTEM PLAST
LF 863 SS K600
SYSTEM PLAST SYSTEM PLAST
Description
LF 863 SS K600 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE W/PLASTIC TOP 10FT/BOX
863; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 6" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.2" Base Width; Straight Plate
Part #
11654
BDI #
335211
Details
1023.5076192
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-863-SS-K600/p/335211
Your Price
$ 1,023.51 / box
$ 1,162.30 / box BDIExpress
$ 1,162.30 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.771
EAN
0726166148324
Product Group - BDI
M00330
Chain Size
863
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11654
Weight / LBS
1.7
Long Description
863; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 6" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.2" Base Width; Straight Plate
Pin Diameter
0.23 Inch | 5.842 Millimeter
Plate Height
0.83 Inch | 21.082 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Base Width
1.2 Inch | 30.48 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh