Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LF1873SS-TAB-K750
24480280 Table Top Chains 

SYSTEM PLAST SYSTEM PLAST

LF1873SS-TAB-K750

Description

LF1873SS-TAB-K750 CONV FLAT TOP CHAIN ; NON-RETURNABLE BROWN SIDEFLEXING 10FT

Plate Top Chain; 1873; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.244" Tab Width; 0.16" Plate Thickness; 1.14" Plate Height; Straight Plate Shape; 0.2" Pin Diameter

Part #

11667

BDI #
24480280

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1296.0768305000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,296.08 / box
$ 1,475.00 / box
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.771
EAN
0726166148874
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Acetal Material
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11667
Weight / LBS
1.7
Long Description
Plate Top Chain; 1873; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.244" Tab Width; 0.16" Plate Thickness; 1.14" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Tab Width
2.244 Inch | 56.998 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh