https://www.bdiexpress.com/medias/INDREXCHNXXX-1843-2STLGR-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM2MjR8aW1hZ2UvanBlZ3xhRFUyTDJobU5DOHhNREl3T0Rjek9URTJOREU1TUM5SlRrUlNSVmhEU0U1WVdGaGZNVGcwTTE4eVUxUk1SMUpmVkVGQ1h6TXdNRmd6TURBdWFuQm58NzNhZDFhNDAxNmRlYmU1OTNiOGYxZTc0M2IwOTU1MTkzOGVlNGUxZGFhNzM0NWMwMjljYjEyZjcxNmVmY2JmNw
REXNORD
REXNORD
LF1873TAB GRIP S-3.75IN D EPDM WH80SH
REXNORD REXNORD
Description
LF1873TAB GRIP S-3.75IN D EPDM ; 81400281 TABLETOP CHAIN NON RET 10/BOX
Plate Top Chain; 1843; 2 Piece Steel with Gripper Retainer; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Part #
10144656
BDI #
22604971
Details
141.5076822
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1873TAB-GRIP-S-3-75IN-D-EPDM-WH80SH/p/22604971
Your Price
$ 141.51 / Foot
$ 261.79 / Foot BDIExpress
$ 261.79 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.907
EAN
0793699534405
Product Group - BDI
M00330
Chain Size
1843
Basic Construction
2 Piece Steel with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.313
Long Description
Plate Top Chain; 1843; 2 Piece Steel with Gripper Retainer; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Chain Width
3.75 Inch | 95.25 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh