![LF1873TAB GRIP S-3.75IN J NEO WH 50SH](/medias/INDREXCHNXXX-1843-2STLGR-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM2MjR8aW1hZ2UvanBlZ3xhRFUyTDJobU5DOHhNREl3T0Rjek9URTJOREU1TUM5SlRrUlNSVmhEU0U1WVdGaGZNVGcwTTE4eVUxUk1SMUpmVkVGQ1h6TXdNRmd6TURBdWFuQm58NzNhZDFhNDAxNmRlYmU1OTNiOGYxZTc0M2IwOTU1MTkzOGVlNGUxZGFhNzM0NWMwMjljYjEyZjcxNmVmY2JmNw)
![LF1873TAB GRIP S-3.75IN J NEO WH 50SH](/medias/INDREXCHNXXX-1843-2STLGR-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM2MjR8aW1hZ2UvanBlZ3xhRFUyTDJobU5DOHhNREl3T0Rjek9URTJOREU1TUM5SlRrUlNSVmhEU0U1WVdGaGZNVGcwTTE4eVUxUk1SMUpmVkVGQ1h6TXdNRmd6TURBdWFuQm58NzNhZDFhNDAxNmRlYmU1OTNiOGYxZTc0M2IwOTU1MTkzOGVlNGUxZGFhNzM0NWMwMjljYjEyZjcxNmVmY2JmNw)
REXNORD
REXNORD
LF1873TAB GRIP S-3.75IN J NEO WH 50SH
REXNORD REXNORD
Description
LF1873TAB GRIP S-3.75" J NEO WH ; 81402742 TABLETOP CHAIN NON RETURNABLE
Plate Top Chain; 1843; 2 Piece Steel with Gripper Retainer; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Part #
10144756
BDI #
21990331
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
162.38921917
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1873TAB-GRIP-S-3-75IN-J-NEO-WH-50SH/p/21990331
Your Price
$ 162.39 / Foot
$ 294.52 / Foot BDIExpress
$ 294.52 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.364
EAN
0793699666533
Product Group - BDI
M00330
Chain Size
1843
Basic Construction
2 Piece Steel with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.401
Long Description
Plate Top Chain; 1843; 2 Piece Steel with Gripper Retainer; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh