Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

335156 Table Top Chains 

SYSTEM PLAST SYSTEM PLAST

LFG882LBP-TAB-K750

Description

LFG882LBP-TAB-K750 CONV FLAT TOP CHAIN ; 1-1/2" PITCH 10FT PLASTIC 5FT/BOX

882; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 3" Tab Width; Straight Plate

Part #

11072

BDI #
335156

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

839.5691708 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 839.57 / box
$ 955.40 / box
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.435
EAN
0726166181949
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction | Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty | Bevel Guide | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11072
Weight / LBS
3.16
Long Description
882; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 3" Tab Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
3 Inch | 76.2 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Plate Height
1.06 Inch | 26.924 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh