https://www.bdiexpress.com/medias/INDVGECHNXXX-24481412-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1ODZ8aW1hZ2UvanBlZ3xhREJpTDJneE15OHhNREExTmpFeE9EY3pNRGM0TWk5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RFME1USmZNekF3ZURNd01DNXFjR2N8ZWRiYjlhZGFlY2QzYzFjZDE2M2E1ZDM1ZjlhMWIyOTYzMDdkOTQxMTM1MDJkNzc3ZGY3NzhlMWU5MmZhY2JlZg
SYSTEM PLAST
SYSTEM PLAST
NGE879-K325
SYSTEM PLAST SYSTEM PLAST
Description
NGE879-K325 CONVEYOR FLAT TOP CHAIN ; GREY-BLUE SIDE FLEXING 10FT
Plate Top Chain; 879; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.16" Plate Thickness; 0.6" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Part #
AA1100270
BDI #
24481412
Details
375.30766550000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE879-K325/p/24481412
Your Price
$ 375.31 / box
$ 427.00 / box BDIExpress
$ 427.00 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.296
EAN
0726166519155
Product Group - BDI
M00330
Chain Size
879
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
New Generation
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Blue in Color
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100270
Weight / LBS
0.65
Long Description
Plate Top Chain; 879; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.16" Plate Thickness; 0.6" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Plate Height
0.6 Inch | 15.24 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh