https://www.bdiexpress.com/medias/INDREXCHNXXX-NH82-1PLSTC-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDV8aW1hZ2UvanBlZ3xhRGRrTDJoak5pOHhNREl3Tmpjek9EVXhNemsxTUM5SlRrUlNSVmhEU0U1WVdGaGZUa2c0TWw4eFVFeFRWRU5mVkVGZk16QXdXRE13TUM1cWNHY3xlNjBkM2U5YzJlZThkYTFjMzBkODA4MzlkMDU0ZTc5OTE3NDA3MDg0ZWI4OWQzMTkyYzdlMDAwMDMzZDcxNWI0
REXNORD
REXNORD
NH82
REXNORD REXNORD
Description
NH82 TABLETOP CHAIN ; POR 81425681 10/BOX
Chain, Plate Top; NH82; Plastic with Plastic Top; 3.075" Pitch; 3.29" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
10145366
BDI #
18145978
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NH82/p/18145978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.998
EAN
0793699739268
Product Group - BDI
M00330
Chain Size
NH82
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Tan Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.564
Long Description
Chain, Plate Top; NH82; Plastic with Plastic Top; 3.075" Pitch; 3.29" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
3.075 Inch | 78.105 Millimeter
Chain Width
3.29 Inch | 83.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh