https://www.bdiexpress.com/medias/INDREXCHNXXX-881-1SSST-GILA-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3MTl8aW1hZ2UvanBlZ3xhR1ZoTDJneE15OHhNREl3Tmpjek5qTXhPRFE1TkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd4WHpGVFUxTlVYMGRKVEVGZlZFRkNYek13TUZnek1EQXVhbkJufDY0NjgxZDczNzM2ZTVjOGQ3MzQwNWM4N2M2N2U4MWQyMzVmMDc5ZjQ5MjQzYjEzM2NmYzZlYWE5ZDY5ODc2ZjU
REXNORD
REXNORD
S 881 TAB-K750
REXNORD REXNORD
Description
S 881 TAB-K750 TABLETOP CHAIN ; 765.91.72 7-1/2" WD CS SIDE FLEXING
Chain, Plate Top; 881TAB; Steel with Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
10139425
BDI #
18621630
Details
137.59845171
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/S-881-TAB-K750/p/18621630
Your Price
$ 137.60 / Foot
$ 219.28 / Foot BDIExpress
$ 219.28 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.588
EAN
0793699316308
Product Group - BDI
M00330
Chain Size
881
Basic Construction
Steel with Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.438
Long Description
Chain, Plate Top; 881TAB; Steel with Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh