https://www.bdiexpress.com/medias/INDUCMXXXXXX-25856792-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODZ8aW1hZ2UvanBlZ3xhR00xTDJnMVppOHhNRGN4TkRBNE9EVTNNRGt4TUM5SlRrUlZRMDFZV0ZoWVdGaGZNalU0TlRZM09USmZNekF3ZURNd01DNXFjR2N8NWI2YzQ0MzZkNjcxNmEyNWU4MjIwZGViYTMzODFiMjZkY2E0YTk2MTQyMjQ5NGU0ZGQyMzYyZDViMGI5NTM3Ng
UNI-CHAINS MFG.
UNI-CHAINS MFG.
S 881 TAB-K750
UNI-CHAINS MFG. UNI-CHAINS MFG.
Description
S 881 TAB-K750 TABLETOP CHAIN ; 7-1/2" WD 1-1/2" P CARBON STEEL
Plate Top Chain; 881; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1.69" Base Width; 2.21" Tab Width; 0.12" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter
Part #
S 881 TAB-K750
BDI #
25856792
Details
78.86307129000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/S-881-TAB-K750/p/25856792
Your Price
$ 78.86 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
881
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Black Color; Slat Top
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 881; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1.69" Base Width; 2.21" Tab Width; 0.12" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Tab Width
2.21 Inch | 56.134 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh