SYSTEM PLAST
SYSTEM PLAST
SPSL 815 K325
SYSTEM PLAST SYSTEM PLAST
Description
SPSL 815 K325 STRAIGHT RUNNING CHAIN ; POR STEEL
Plate Top Chain; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running; Extra Plus High Performance Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.12" Plate Thickness; 0.51" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
10085L
BDI #
336015
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SPSL-815-K325/p/336015
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.005
EAN
0787405763500
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Extra Plus High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10085L
Weight / LBS
1.78
Long Description
Plate Top Chain; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running; Extra Plus High Performance Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.12" Plate Thickness; 0.51" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Plate Height
0.51 Inch | 12.954 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh