SYSTEM PLAST
SYSTEM PLAST
SPSL 815 K330 HB
SYSTEM PLAST SYSTEM PLAST
Description
SPSL815-K330HB CONVEYOR TABLE TOP CHAIN ; STRAIGHT-RUNNING STEEL
Chain, Plate Top; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-19/64" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.69" Base Width; Straight Plate
Part #
10096
BDI #
336018
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SPSL-815-K330-HB/p/336018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.816
EAN
0726166184773
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Extra Plus HB
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-19/64" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.69" Base Width; Straight Plate
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.69 Inch | 42.9 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
3.297 Inch | 83.744 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh