MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR19-20SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR19-20SS GUIDE RING KIT ; 800 SERIES SPROCKET SS
Stainless Steel Guide Ring; Used For 815; 4.58 IN OD X 0.125 IN THK; Stainless Steel
Part #
GR19-20SS
BDI #
608852
Details
89.31999362
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR19-20SS/p/608852
Your Price
$ 89.32 / each
$ 208.36 / each BDIExpress
$ 208.36 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
EAN
0697950174686
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
815
Size
4.58 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Weight / LBS
0.37
Long Description
Stainless Steel Guide Ring; Used For 815; 4.58 IN OD X 0.125 IN THK; Stainless Steel