SYSTEM PLAST
SYSTEM PLAST
GRP-K325-GS1-TPR
SYSTEM PLAST SYSTEM PLAST
Description
GRP-K325-GS1-TPR CONVEYOR CHAIN ; NON-RETURNABLE SIDE FLEXING GRIPPER
Side Flexing Chain Gripper; Used For 878 | 1873; 3.23 IN L X 1.61 IN HT; Rubber
Part #
11740
BDI #
336860
Details
12.384614500000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GRP-K325-GS1-TPR/p/336860
Your Price
$ 12.38 / each
$ 13.29 / each BDIExpress
$ 13.29 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0726166497903
Product Group - BDI
M00134
Part Type
Gripper
Part Description
Side Flexing Chain Gripper
Used For
878 | 1873
Size
3.23 IN L X 1.61 IN HT
Material
Rubber
Inch - Metric
Inch
Other Features
Light Duty | GS1 Style | Laceration and Abrasion Resistance
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Gripper
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11740
Weight / LBS
0.2
Long Description
Side Flexing Chain Gripper; Used For 878 | 1873; 3.23 IN L X 1.61 IN HT; Rubber