SYSTEM PLAST
SYSTEM PLAST
2251-21S2.5-DMS
SYSTEM PLAST SYSTEM PLAST
Description
2251-21S2.5-DMS CHAIN MACHINED SPROCKET ; NON-RETURNABLE SQ BORE
Conveying Chain Sprocket; 1" Bore; 1" Pitch; 2251 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Square; 6.732" Outside Diameter; 6.71" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Part #
AA1204819
BDI #
24480058
Details
205.37998533
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/2251-21S2-5-DMS/p/24480058
Your Price
$ 205.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0726166535001
Product Group - BDI
M00332
Modular - Flat Top Size
2251
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1204819
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 1" Bore; 1" Pitch; 2251 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Square; 6.732" Outside Diameter; 6.71" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Bore
1 Inch | 25.4 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
6.71 Inch | 170.434 Millimeter
Outside Diameter
6.732 Inch | 170.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh