SYSTEM PLAST
SYSTEM PLAST
2256-12S25M-DMS
SYSTEM PLAST SYSTEM PLAST
Description
2256-12S25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Conveying Chain Sprocket; 25MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 12 Teeth; A-No Hub Type; Finished Bore; Square; 100MM Outside Diameter; 98.095MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway
Part #
125943
BDI #
24481072
Details
181.81691009000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/2256-12S25M-DMS/p/24481072
Your Price
$ 181.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.113
EAN
0726166503642
Product Group - BDI
M00332
Modular - Flat Top Size
2256
Number of Teeth
12
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
125943
Weight / LBS
0.25
Long Description
Conveying Chain Sprocket; 25MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 12 Teeth; A-No Hub Type; Finished Bore; Square; 100MM Outside Diameter; 98.095MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway
Pitch Diameter
3.862 Inch | 98.095 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh