Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

880-9R1.5-RMS https://www.bdiexpress.com/medias/INDXXXSPKTXX-880S-BC-MPL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjZ8aW1hZ2UvanBlZ3xhR1E0TDJoaVpTODRPVFl4TkRBMU56UTNNak13TG1wd1p3fDE1OTMxZGMxNGQ4N2Q5MzcxODlhMjc0ZDhmMTE3ZWUwZjFjNDE1ZDU0MzBkNjBmMGY4ZWQ1ZWI0YWQ5YWFmZWQ
336532 Table Top and Modular Sprockets 

SYSTEM PLAST SYSTEM PLAST

880-9R1.5-RMS

Description

880-9R1.5-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

1-1/2" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 9 Teeth; 4.33" Outside Diameter; 4.39" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic

Part #

121755S

BDI #
336532

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

153.37537366 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 153.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.295
EAN
0726166194529
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
121755S
Weight / LBS
0.65
Long Description
1-1/2" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 9 Teeth; 4.33" Outside Diameter; 4.39" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.39 Inch | 111.506 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh