https://www.bdiexpress.com/medias/INDUCMSPRCKT-880-SPLT-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3NnxpbWFnZS9qcGVnfGFESmtMMmhpTkM4eE1EVTFOakV3TXpNMk1EVTBNaTlKVGtSVlEwMVRVRkpEUzFSZk9EZ3dYMU5RVEZSZlMxZGZNekF3ZURNd01DNXFjR2N8ZDM1MThiZTcxMDMxNGQwYzZhZDc5ZmFiNzk1ZDA0YTg2MDVlZmI3ZTlhYzkyZWYyYjBlMjdkMmE5Mzk2ODY3Zg
UNI-CHAINS MFG.
UNI-CHAINS MFG.
880-Z10
UNI-CHAINS MFG. UNI-CHAINS MFG.
Description
880-Z10 SPROCKET ; 123.3MM PITCH DIA X 40MM BORE
Conveying Chain Sprocket; 880 Modular - Flat Top Size; 1.5" Pitch; 10 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 4.81" Outside Diameter; 4.85" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Part #
880-Z10
BDI #
21843345
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-Z10/p/21843345
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / US pound
0
Product Group - BDI
M02312
Modular - Flat Top Size
880
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Max Bore
1.6
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Product Detail
Table Top and Modular Sprocket
Product Specification
4.85" Pitch Diameter; 2.76" Hub Diameter; 10 Teeth; Plastic Material
Long Description
Conveying Chain Sprocket; 880 Modular - Flat Top Size; 1.5" Pitch; 10 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 4.81" Outside Diameter; 4.85" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.85 Inch | 123.19 Millimeter
Outside Diameter
4.81 Inch | 122.174 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh