SYSTEM PLAST
SYSTEM PLAST
881-25R1-DMS-SS
SYSTEM PLAST SYSTEM PLAST
Description
881-25R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
1" Bore; 881; 1-1/2" Pitch; 25 Teeth; 6.06" Outside Diameter; 6.03" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing; Thermoplastic
Part #
32481
BDI #
336580
Details
213.81229242
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/881-25R1-DMS-SS/p/336580
Your Price
$ 213.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.68
EAN
0726166188085
Product Group - BDI
M00332
Modular - Flat Top Size
881
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32481
Weight / LBS
1.5
Long Description
1" Bore; 881; 1-1/2" Pitch; 25 Teeth; 6.06" Outside Diameter; 6.03" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.06 Inch | 153.924 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
6.03 Inch | 153.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh