https://www.bdiexpress.com/medias/INDREXSPKTXX-8500-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjh8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREl3Tmpjek5EWTRNREE1TkM5SlRrUlNSVmhUVUV0VVdGaGZPRFV3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fDYwZDZkYmZmN2Q4NjhlMDMzMmMwZjE0OWZmODNjMWNlN2MzYWQ5YTMxZmEwMWJlM2MzNThkMTk5NWEzN2VkODY
REXNORD
REXNORD
NS8500-25T 1-1/2IN 1KW1SS PA
REXNORD REXNORD
Description
NS8500-25T 1-1/2IN 1KW1SS PA SPROCKET ; 614-190-11 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 38.1" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 25 Teeth; 6.09" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
10019771
BDI #
22463872
Details
97.21383921
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-25T-1-1-2IN-1KW1SS-PA/p/22463872
Your Price
$ 97.21 / each
$ 143.55 / each BDIExpress
$ 143.55 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.354
EAN
0793699246926
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.78
Long Description
Conveying Chain Sprocket; 38.1" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 25 Teeth; 6.09" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.04 Inch | 153.416 Millimeter
Outside Diameter
6.09 Inch | 154.686 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh